Beli kabel utp cat 5 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Totolink 16-Port Gigabit Destkop/Rackmount Switch
    Mulai

    Rp1.199.900

    Totolink 16-Port Gigabit Destkop/Rackmount Switch
    Deskripsi:
    SG16D is a 16-port intelligent high-performancegigabit switch installed on a desktop/rack type.The SG16D is designed specifically for applicationssuch as diskless systems, network cloning, etc.It passes 16 Gigabit RJ-45 ports in full duplexThe full bandwidth of 2000Mbps is provided inworking mode, which can transfer large files at high speed.It is an ideal choice for workgroup or departmental networks.In addition, it supports easy-to-view LED indicators for cableinstallation and normal operation diagnosis.16 10/100/1000BASE-T (AUTO-MDIX) Gigabit Ethernetports support wire-speed forwarding, automatic MDI/MDIXand auto-negotiation, without worrying about the cable type,just plug and play.Make the SG16D a high-performance solution for your business network.Package Contents:SG16D Desktop Switch, Power Adapter, Quick Installation Guide
    atribut:
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • MAC Address Learning: Auto-learning, auto-aging
    • Mac Address Table: 8K
    • Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable (100m, max), EIA/TIA-568 100Ω STP (100m max.), 100BASE-TX: UTP Cat 5, 5e cable (100m max.), EIA/TIA-568 100Ω STP (100m max.), 1000BASE-TX: UTP Cat 5, 5e cable (100m max.)
    • Power Supply (V): AC 100-240
    • Transmission Method: Store and Forward
    • Backup Bandwidth (Gbps): 32
    • Dimensions (LxWxH) (mm): 294x180x44
    • Interface: 16x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx)
    • LED Indicator: 1x Power, Link/Activity
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
  2. PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  3. JAKEMY Crimping Tool (Tang Crimping)
    Mulai

    Rp66.900

    JAKEMY Crimping Tool (Tang Crimping)
    Deskripsi:
    Jakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3Made of tool steel, durable and reliableJakemy Tang Crimper LAN Network Cable - JM-CT4-3 merupakan tang crimper yang dapat digunakan untuk konektor RJ-45(8 pin), RJ-11(6/4 pin). Selain itu dilengkapi juga dengan Cutter(pemotong kabel) dan Stripper(pemangkas serat kabel) yang terintegrasi.Isi kemasan1xJakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3
  4. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  5. TEKIRO Crimping Pliers Five Way Deluxe (Tang Crimping)
    Mulai

    Rp57.900

    TEKIRO Crimping Pliers Five Way Deluxe (Tang Crimping)
    Deskripsi:
    TEKIRO 5 Ways Deluxe Crimping Tool. merupakan alat yang dapat digunakan untuk crimping kabel connector 4P, 6P dan juga dapat digunakan juga untuk cutter (pemotong kabel), wire stripper (pemangkas serat kabel) dan locking pin. Crimper Tools Dengan memiliki desain yang lebih simpel sehingga membuat crimping semakin gampang dengan 8P8C crimping tool ini. Crimping tool ini tidak akan merusak shalled wire ketika crimping serta pegangan crimper ini cukup panjang, yang membuat proses crimping lebih gampang dan mudah digunakan.Fungsi : Untuk Crimping kabel, pemangkas serat kabel, dan locking pinMaterial : Carbon Steel
    atribut:
    • Size (inch): 9
    • Material: Carbon Steel
    • Dimension 2 (mm): 38
    • Dimension 1 (mm): 224
    • Dimension 3 (mm): 39
  6. EZREN Crimping Tool (Tang Crimping)
    Mulai

    Rp58.900

    EZREN Crimping Tool (Tang Crimping)
    Deskripsi:
    Ezren EZ-48B Tang Clamp Terminal Skun Crimping Tool Pliers AWGTang Press Ezren EZ-48B terbuat dari bahan berkualitas dan kuat.Mudah digunakan dan nyaman dipakai untuk crimping skun.Hasil crimping skun kuat dan berkualitas.Tang Press Ferrules Manual Ezren EZ-48B merupakan alat yang dapat digunakan untuk mengepress atau crimping kabel skun ferrules
    atribut:
    • Color: Blue
  7. KRISBOW Tang Crimping
    Mulai

    Rp549.900

    KRISBOW Tang Crimping
    Deskripsi:
    Crimping Plier 0.5-10mm2 Besiege adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya merek KRISBOW dengan ukuran 0.5-10mm2 (tang). Tang digunakan untuk memegang, memuntir dan memotong benda kerja, misal kawat penghantar (kabel). Penggunaan tang tidak boleh memotong kabel dengan cara tang dipukul dengan palu, karena akan merusak palu. Terbuat dari carbon steel.
    atribut:
    • Type: Crimping Plier
    • Material: Steel
    • Handle: Plastic
  8. TEKIRO Crimping Pliers 3in1 (Tang Crimping)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp339.900

    TEKIRO Crimping Pliers 3in1 (Tang Crimping)
    Deskripsi:
    TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
    • Size: 3 IN 1
    • Dimension 1 (mm): 185
    • Dimension 2 (mm): 52
    • Dimension 3 (mm): 34
  9. 3M Crimping Tool for Rj45 Modular Plug
    24%
    Mulai

    Rp3.699.900

    3M Crimping Tool for Rj45 Modular Plug
    Deskripsi:
    Crimping tool for 3M [TM] RJ45 modular plug. Easy to hold and grip when crimping. For processing LAN cables and plugs.
    atribut:
    • Applicable Modular Plugs: VOL-RJ45PLG-5ELL / SL, VOL-RJ45PLG-6LBL / SL
  10. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  11. NICHIFU Crimping Tool (Tang Crimping)
    Mulai

    Rp1.299.900

    NICHIFU Crimping Tool (Tang Crimping)
    Deskripsi:
    Crimping work can be done even in a narrow place.The total length is 200mm short handle.
    atribut:
    • Pin Terminal: 1.25, 2.0
    • Total Length (mm): 200
    • Crimp Terminal B Sleeve (mm²): 1.25, 2.0
  12. 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    46%
    Mulai

    Rp969.900

    3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  13. monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Mulai

    Rp23.900

    monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Deskripsi:
    Produk ini juga sering disebut dengan kabel lan
    atribut:
    • Cable: Standard
    • Color: blue
    • Standard: CAT5e
    • Structure: Twisted wire (stranded wire)
    • Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
  14. Molex Manual Crimping Tool (Tang Crimping)
    60%
    Mulai

    Rp10.999.900

    Molex Manual Crimping Tool (Tang Crimping)
    Deskripsi:
    Dedicated manual crimping tool for 1560 and 1561 series. Ratchet type.
    atribut:
    • Overall Length (mm): 230
  15. Kennedy Ratchet Crimping Tool C/W Interchangeable Jaws (Tang Crimping)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

    Kennedy Ratchet Crimping Tool C/W Interchangeable Jaws (Tang Crimping)
    Deskripsi:
    KRC07 - 7 Jaw Ratchet Crimping Tool Set Jaws supplied: Insulated terminal: 0.5-6.0mm². Non-insulated terminal: 1.5mm²-10mm². Open barrel terminal: 0.5-6.0mm². Cord end terminal (small AWG): 0.5mm²-4.0mm² . RG type coaxial cable connector: RG 58, 59, 62 an
    atribut:
    • Overall Length (mm): 220
    • Number of Pieces: 8
    • Tool Material: Steel
    • Handle Cover Material: PVC
    • Type: Crimping Tool Kit
    • Compatible connector: Insulated Terminal, Non-Insulated Terminal
    • Jaw Material: Steel
    • Product Number: KRC08
Daftar Harga kabel utp cat 5 Terbaru October 2026
Totolink 16-Port Gigabit Destkop/Rackmount SwitchRp1.199.900
PROLiNK UTP LAN Cable 305m (Kabel LAN)Rp1.299.900
JAKEMY Crimping Tool (Tang Crimping)Rp66.900
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900
TEKIRO Crimping Pliers Five Way Deluxe (Tang Crimping)Rp57.900
EZREN Crimping Tool (Tang Crimping)Rp58.900
KRISBOW Tang CrimpingRp549.900
TEKIRO Crimping Pliers 3in1 (Tang Crimping)Rp339.900
OPT Hand Crimping LY Series (Tang Crimping)Rp359.900
3M Crimping Tool for Rj45 Modular PlugRp3.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)